Linear Ball Bearing KN..-B-PP
Series | KN..-B-PP |
---|---|
Inner diameter | 40 mm |
Outer diameter | 62 mm |
Logistic Weight | 350 g |
---|---|
Series | KN..-B-PP |
Inner diameter | 40 mm |
Outer diameter | 62 mm |
Length | 80 mm |
Sealing | Sealed both sides |
Material | Steel |
In stock: Next day delivery