Linear Ball Bearing
Series | KB |
---|---|
Inner diameter | 50 mm |
Outer diameter | 75 mm |
Logistic Weight | 980 g |
---|---|
Series | KB |
Inner diameter | 50 mm |
Outer diameter | 75 mm |
Length | 100 mm |
Sealing | Open |
Load rating stat. C | 8000 N |
Load rating dyn. C0 | 9200 N |
Number of ball rows | 6 |
Usually arrives within 14 working days