References
INA:KH12-B
Rubix:102A2438
Manufacturer :0000328400000
EAN:4054364468583

Product details : INA KH12-B LINEAR BALL BEARING
with initial greasing, sealed on both sides, with relubrication facility.
Linear ball bearing
Applications
Bearing arrangements with shaft guidance systems
Technical specifications
Attributes
| Logistic Weight | 18,5 g |
|---|---|
| Series | kh..-b |
| Inner diameter | 12 mm |
| Outer diameter | 19 mm |
| Length | 28 mm |
| Sealing | open |
| Material | alloy steel (outer ring/balls); plastic cage (polyamide 66, glass-fibre reinforced) |
| Weight | 0.0185 kg |
| Load rating stat. C | 800 N |
| Load rating dyn. C0 | 740 N |
| Number of ball rows | 5 |
Show UNSPSC/ECL@SS
£ 8.89 excl. VAT
/ Each
£ 10.67 incl. VAT
- Delivery usually within ( 7 ) days
