References
INA:KH30-B
Rubix:106A0266
Manufacturer :0003422110000
EAN:4054364467722

Product details : INA KH30-B LINEAR BALL BEARING
with initial greasing, sealed on both sides, with relubrication facility.
Linear ball bearing KH, preserved, unsealed, with relubrication facility
Applications
Bearing arrangements with shaft guidance systems
Technical specifications
Attributes
| Logistic Weight | 92,44 g |
|---|---|
| Series | kh..-b |
| Inner diameter | 30 mm |
| Outer diameter | 40 mm |
| Length | 50 mm |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 13.77 excl. VAT
/ Each
£ 16.52 incl. VAT
- In stock: Next day delivery
