INA LINEAR BALL BEARING KB50-PP-AS


Ball bearing 618

References
ina:KB50-PP-AS
rubix:100A4673
manufacturer :0015246900000
ean:4012802458602
brand logo
brand logo
Technical specifications
SeriesKB..-PP-AS
Inner diameter50 mm
Outer diameter75 mm
See all Specifications

Product details : INA LINEAR BALL BEARING KB50-PP-AS


Hardened and rectified outer ring with plastic cage. Sealing by joints on both sides (PP). Maintenance-free lubrication but can be regreased. Operating temperatures: -30°C to + 80°C. Also available in open version, KBO series, and version with adjustable clearance, KBS series.
Linear ball bearing KB..PP-AS, sealed on all sides, regreasable

Strengths

Massive series (high precision and stiffness).

Technical specifications


Attributes
Logistic Weight970 g
SeriesKB..-PP-AS
Inner diameter50 mm
Outer diameter75 mm
Length100 mm
SealingSealed both sides
MaterialSteel
Show UNSPSC/ECL@SS
£ 93.10 excl. VAT
/ Each
£ 111.72 incl. VAT
  • In stock: Next day delivery