Linear Ball Bearing And Housing Unit
Series | KHTK..-B-PP-AS |
---|---|
Inner diameter | 16 mm |
Length | 65 mm |
Series | KHTK..-B-PP-AS |
---|---|
Inner diameter | 16 mm |
Length | 65 mm |
Sealing | Sealed both sides |
Material | Steel |
Load rating stat. C | 1240 N |
Load rating dyn. C0 | 1240 N |
Usually arrives within 14 working days