Linear ball bearing / Linear bushing KBO..-PP
Series | kbo..-pp |
---|---|
Inner diameter | 25 mm |
Outer diameter | 40 mm |
Logistic Weight | 150 g |
---|---|
Series | kbo..-pp |
Inner diameter | 25 mm |
Outer diameter | 40 mm |
Length | 58 mm |
Sealing | sealed both sides |
Material | steel |
Usually arrives within 14 working days