References
INA:KB16
Rubix:100A4668
Manufacturer :0013927940000
EAN:4012802047042

Product details : INA KB16 LINEAR BALL BEARING
Linear ball bearing
Technical specifications
Attributes
| Logistic Weight | 46,5 g |
|---|---|
| Series | kb |
| Inner diameter | 16 mm |
| Outer diameter | 26 mm |
| Length | 36 mm |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 25.29 excl. VAT
/ Each
£ 30.35 incl. VAT
- Delivery usually within ( 7 ) days
