Linear ball bearing / Linear bushing KSO..-PP
Series | KSO..-PP |
---|---|
Inner diameter | 16 mm |
Outer diameter | 26 mm |
Logistic Weight | 21,39 g |
---|---|
Series | KSO..-PP |
Inner diameter | 16 mm |
Outer diameter | 26 mm |
Length | 36 mm |
Sealing | Open |
Material | Steel |
Usually arrives within 14 working days