INA LINEAR BEARING KB30-PP


Ball bearing 618

References
ina:KB30-PP
rubix:102A4030
manufacturer :0012537940000
ean:4012802047158
brand logo
brand logo
Technical specifications
SeriesKB..-PP
Inner diameter30 mm
Outer diameter47 mm
See all Specifications

Product details : INA LINEAR BEARING KB30-PP


Hardened and rectified outer ring with plastic cage. Sealing by joints on both sides (PP). Maintenance-free lubrication but can be regreased. Operating temperatures: -30°C to + 80°C. Also available in open version, KBO series, and version with adjustable clearance, KBS series.
Linear ball bearing KB..PP, sealed on all sides

Strengths

Massive series (high precision and stiffness).

Technical specifications


Attributes
Logistic Weight298 g
SeriesKB..-PP
Inner diameter30 mm
Outer diameter47 mm
Length68 mm
SealingOpen
MaterialSteel
Show UNSPSC/ECL@SS
£ 42.15 excl. VAT
/ Each
£ 50.58 incl. VAT
  • In stock: Next day delivery