INA KBO50-PP-AS LINEAR BALL BEARING


Ball socket KB..-PP

References
ina:KBO50-PP-AS
rubix:389A7021
manufacturer :0015248790000
ean:4012802047370
brand logo
brand logo
Technical specifications
Serieskbo..-pp-as
Inner diameter50 mm
Outer diameter75 mm
See all Specifications

Product details : INA KBO50-PP-AS LINEAR BALL BEARING


Hardened and rectified outer ring with plastic cage. Sealing by joints on both sides (PP). Maintenance-free lubrication but can be regreased. Operating temperatures: -30°C to + 80°C. Also available in open version, KBO series, and version with adjustable clearance, KBS series.
Linear ball bearing KBO..PP-AS, open model, sealed on all sides, with relubrication facility

Strengths

Massive series (high precision and stiffness).

Technical specifications


Attributes
Logistic Weight835 g
Serieskbo..-pp-as
Inner diameter50 mm
Outer diameter75 mm
Length100 mm
Sealingopen
Materialsteel
Show UNSPSC/ECL@SS
£ 103.95 excl. VAT
/ Each
£ 124.74 incl. VAT
  • Usually arrives within 14 working days