Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Linear Rail & Guides
(595)
Ballscrews
(13)
Shaft/roller guides
(312)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Shaft/roller guides
Shaft guides
Linear Bearing (Ball, Slide & Bushing)
INA KBO20 LINEAR BALL BEARING
INA KBO20 LINEAR BALL BEARING
Linear ball bearing / Linear bushing KBO
References
ina:
KBO20
rubix:
389A7105
manufacturer :
0012756900000
ean:
4012802466010
Technical specifications
Series
KBO
Inner diameter
20
mm
Outer diameter
32
mm
See all Specifications
Product details
Technical specifications
Product details : INA KBO20 LINEAR BALL BEARING
Linear ball bearings KBO, open design; corrosion-resistant design possible
Linear ball bearing KBO, open version
Technical specifications
Attributes
Logistic Weight
74,5
g
Series
KBO
Inner diameter
20
mm
Outer diameter
32
mm
Length
45
mm
Sealing
Open
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.20
excl. VAT
/
Each
£
36.24
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
INA LINEAR BALL BEARING KB25-PP-AS
INA LINEAR BALL BEARING KBO30
INA PAB20-PP-AS LINEAR PLAIN BEARING
INA LINEAR BALL BEARING KB16
INA LINEAR BALL BEARING KH12-B
INA LINEAR BALL BEARING KBS30-PP-AS
INA KN40-B-PP LINEAR BALL BEARINGS KN..-B-PP LIGHTWEIGHT RANGE CLOSED
INA KSO12-PP SELFALIGN LINEARBUSH 67536710000
INA SELFALIGN LINEARBUSH KS16-PP
INA KH30-P LINEAR BALL BEARING
INA PABO20-PP-AS LINEAR PLAIN BEARING
INA LINEAR BALL BEARING KH14-B
INA LINEAR BALL BEARING KBS40-PP-AS
INA LINEAR BALL BEARING KBS50-PP
INA KH12-PP-RROC LINEAR BALL BEARING