INA LINEAR PLAIN BEARING PAB12-PP-AS


Linear Plain Bearing

References
ina:PAB12-PP-AS
rubix:101A6175
ean:4012802061482
brand logo
brand logo
Technical specifications
Seriespab12
Inner diameter12 mm
Outer diameter22 mm
See all Specifications

Product details : INA LINEAR PLAIN BEARING PAB12-PP-AS


Linear bearings PAB..PP-AS, all-side sealed, relubricatable

Technical specifications


Attributes
Seriespab12
Inner diameter12 mm
Outer diameter22 mm
Length32 mm
Sealingopen
Materialaluminium alloy
Load rating dyn. C060000 N
Show UNSPSC/ECL@SS
£ 28.34 excl. VAT
/ Each
£ 34.01 incl. VAT
  • Usually arrives within 14 working days