References
INA:KH06-PP
Rubix:102A4027
Manufacturer :0002127410000
EAN:4054364467852

Product details : INA KH06-PP LINEAR BALL BEARING
with initial greasing, sealed on both sides, with relubrication facility.
Linear ball bearings KH..PP, initially greased, sealed on both sides, re-greasable
Applications
Bearing arrangements with shaft guidance systems
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Series | kh..-pp |
| Inner diameter | 6 mm |
| Outer diameter | 12 mm |
| Length | 22 mm |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 8.51 excl. VAT
/ Each
£ 10.21 incl. VAT
- In stock: Next day delivery
