Linear ball bearing / Linear bushing KBO..-PP
Series | KBO..-PP |
---|---|
Inner diameter | 30 mm |
Outer diameter | 47 mm |
Logistic Weight | 255 g |
---|---|
Series | KBO..-PP |
Inner diameter | 30 mm |
Outer diameter | 47 mm |
Length | 68 mm |
Sealing | Open |
Material | Steel |
Usually arrives within 14 working days