Linear ball bearing / Linear bushing KSO..-PP
Series | KSO..-PP |
---|---|
Inner diameter | 40 mm |
Outer diameter | 62 mm |
Logistic Weight | 268 g |
---|---|
Series | KSO..-PP |
Inner diameter | 40 mm |
Outer diameter | 62 mm |
Length | 80 mm |
Sealing | Open |
Material | Steel |
Usually arrives within 14 working days