Linear Ball Bearing and Housing Unit
Series | KFB50 |
---|---|
Inner diameter | 50 mm |
Outer diameter | 97.5 mm |
Series | KFB50 |
---|---|
Inner diameter | 50 mm |
Outer diameter | 97.5 mm |
Length | 100 mm |
Sealing | Open |
Material | Aluminium Alloy |
Load rating stat. C | 8700 N |
Load rating dyn. C0 | 6300 N |
Number of ball rows | 6 |
Usually arrives within 14 working days