References
INA:KH06-B
Rubix:102A0095
Manufacturer :0003421570000
EAN:4047643176934

Product details : INA KH06-B LINEAR BALL BEARING
with initial greasing, sealed on both sides, with relubrication facility.
Linear ball bearing KH, preserved, unsealed, with relubrication facility
Applications
Bearing arrangements with shaft guidance systems
Technical specifications
Attributes
| Logistic Weight | 7,4 g |
|---|---|
| Series | kh..-b |
| Inner diameter | 6 mm |
| Outer diameter | 12 mm |
| Length | 22 mm |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 6.53 excl. VAT
/ Each
£ 7.84 incl. VAT
- In stock: Next day delivery
