Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Linear Rail & Guides
(595)
Ballscrews
(13)
Shaft/roller guides
(312)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Shaft/roller guides
Shaft guides
Linear Bearing (Ball, Slide & Bushing)
INA SELFALIGN LINEARBUSH KS30-PP
INA SELFALIGN LINEARBUSH KS30-PP
Ball bushing
References
ina:
KS30-PP
rubix:
102A6329
manufacturer :
0067138070000
ean:
4012802051193
Technical specifications
Series
KS..-PP
Inner diameter
30
mm
Outer diameter
47
mm
See all Specifications
Product details
Technical specifications
Product details : INA SELFALIGN LINEARBUSH KS30-PP
Linear ball bearing KS-PP, two-sided lip seal
Technical specifications
Attributes
Logistic Weight
171
g
Series
KS..-PP
Inner diameter
30
mm
Outer diameter
47
mm
Length
68
mm
Sealing
Sealed both sides
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.55
excl. VAT
/
Each
£
47.46
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
INA PAB25-PP-AS PAB2558PPAS LINEAR BEARING
INA KBS20 LINEAR BALL BEARING
INA LINEAR BALL BEARING KBS50-PP
INA LINEAR BALL BEARING KH10-B
INA LINEAR BALL BEARING KH08-PP
INA KN50-B-PP LINEAR BALL BUSHING
INA LINEAR BEARING KB30-PP
INA LINEAR BALL BEARING KH25-PP
INA LINEAR BALL BEARING KB16
INA SELFALIGN LINEARBUSH KSO40-PP
INA LINEAR BALL BEARING KBO40
INA LINEAR PLAIN BEARING PAB16-PP-AS
INA LINEAR BALL BEARING KBS20-PP-AS
INA KBO12-PP LINEAR BALL BEARING 16968230000
INA PAB20-PP-AS LINEAR PLAIN BEARING