Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA LINEAR CARRIAGE KWVE15-B-V0-G3
INA LINEAR CARRIAGE KWVE15-B-V0-G3
Standard Carriage
References
ina:
KWVE15-B-V0-G3
rubix:
106A3902
manufacturer :
0158595920140
Technical specifications
Precision
g3
Width
47
mm
Length
61.2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA LINEAR CARRIAGE KWVE15-B-V0-G3
Ball row pads
Technical specifications
Attributes
Logistic Weight
260
g
Precision
g3
Width
47
mm
Length
61.2
mm
Height on rail
24
mm
Model
kwve15
Material
steel
Design size
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.31
excl. VAT
/
Each
£
85.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NSK NAH25EMZ LINEAR CARRIAGE
INA KWVE20-B-V0-G4 LINEAR CARRIAGE 124487610150
INA KWVE15-B-H-V2-G3 LINEAR CARRIAGE 197459580340
INA KWVE15-B-S-V1-G4 CARRIAGE-USE RAIL 197476240250
INA CARRIAGE-USEINA RAIL KWVE25-B-ES-G3-V1
INA CARRIAGE-USEINA RAIL KWVE 15 B ESC G3 V1
NSK PAU15ALS LINEAR GUIDE
INA KWVE30-B-L-V1-G4 RECIRCULATING BALL BEARING CARRIAGE
INA CARRIAGE-USEINA RAIL KWVE 15 B S G3 V1
INA KWVE30-B-L-V0-G4 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE30-B-L-V2-G3 LINEAR CARRIAGE 171747160340
INA LINEAR CARRIAGE KWVE35-B-V2-G3
INA KWVE20-B-SL-V1-G3 CARRIAGE KWVE 20 B SL G3 V1
INA KWVE30-B-SNL-V1-G3 LINEAR CARRIAGE 199950830240
INA CARRIAGE-USEINA RAIL KWVE20-B-S-V1-G3