Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWSE45-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWSE45-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
Standard Carriage
References
ina:
KWSE45-V2-G3
rubix:
389A7050
manufacturer :
0007732120340
ean:
4054362959366
Technical specifications
Precision
g3
Width
120
mm
Length
138.7
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWSE45-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Technical specifications
Attributes
Logistic Weight
3200
g
Precision
g3
Width
120
mm
Length
138.7
mm
Height on rail
60
mm
Model
kwse45
Material
steel
Design size
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
189.23
excl. VAT
/
Each
£
227.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA KWVE30-B-L-V1-G4 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE35-B-SN-V1-G3 LINEAR CARRIAGE 200548150240
INA KWVE25-B-H-V1-G4 LINEAR CARRIAGE KWVE25BHG4V1
INA KWVE30-B-SNL-V1-G3 LINEAR CARRIAGE 199950830240
INA CARRIAGE-USEINA RAIL KWVE25-B-ES-G3-V1
NSK LINEAR CARRIAGE NAH25GMZ
NSK NAH35GMZ R 5 LINEAR RAIL
INA LINEAR BEARING KWVE25-B-L-V0-G4
INA CARRIAGE-USEINA RAIL KWVE 30 B S G3 V1
NSK NAH45ANZ LINEAR BEARING
INA KWVE45-B-V2-G3 LINEAR CARRIAGE
NSK PAU15ALS LINEAR GUIDE
INA KWVE15-B-V1-G2 RECIRCULATING BALL BEARING CARRIAGE
INA CARRIAGE-USEINA RAIL KWVE 35 B H G3 V1
NSK NAH35ANZ LINEAR GUIDE