INA KH12-PP LINEAR BALL BEARINGS WITH INITIAL GREASING SEALED ON BOTH
Linear Ball Bearing
See technical informationReferences
INA:KH12-PP
Rubix:235A4569
Manufacturer :0000329210000
EAN:4054364468569

Product details : INA KH12-PP LINEAR BALL BEARINGS WITH INITIAL GREASING SEALED ON BOTH
with initial greasing, sealed on both sides, with relubrication facility.
Linear ball bearings KH..PP, initially greased, sealed on both sides, re-greasable
Applications
Bearing arrangements with shaft guidance systems
Technical specifications
Attributes
| Logistic Weight | 18,68 g |
|---|---|
| Series | kh..-pp |
| Inner diameter | 12 mm |
| Outer diameter | 19 mm |
| Length | 28 mm |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 9.35 excl. VAT
/ Each
£ 11.22 incl. VAT
- In stock: Next day delivery
