Lock Nut HM..T
Nominal diameter (metric) | 340 mm |
---|
Logistics dimensions (L x W x H) | 55x440x440 mm |
---|---|
Logistic Weight | 21550 g |
Nominal diameter (metric) | 340 mm |
Outer diameter | 440 mm |
Diameter across flats | 340 mm |
Width | 55 mm |
Usually arrives within 14 working days