Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
TIMKEN KM13 LOCKNUT
Grooved and lock nut Timken KM 13, Nominal diameter (metric): 65 mm
Bearing Lock Nut
References
timken:
KM 13
rubix:
100A1143
ean:
0087796028586
Technical specifications
Nominal diameter (metric)
65
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN KM13 LOCKNUT
Technical specifications
Attributes
Nominal diameter (metric)
65
mm
Thread-cutting pitch
2
mm
Outer diameter
85
mm
Diameter across flats
65
mm
Width
12
mm
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.18
excl. VAT
/
Each
£
12.22
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
Grooved and lock nut Timken KM 0, Nominal diameter (metric): 10 mm
Grooved and lock nut SNR HM44T, Female thread: Tr 220x4
Grooved and lock nut AKN from MECALINE KM30-AKN, Female thread: M 150x2 | Nominal diameter (metric): 150 mm
Grooved and lock nut SNR TB20/1, Nominal diameter (metric): 20 mm
Grooved and lock nut SNR HM3164
Grooved and lock nut SNR TB80, Nominal diameter (metric): 80 mm
Grooved and lock nut FAG KM38, Female thread: M190x3 | Nominal diameter (metric): 240 mm
Grooved and lock nut AKN from MECALINE HM3156-AKN, Female thread: Tr 280x4 | Nominal diameter (metric): 280 mm
Grooved and lock nut PTN KM30, Female thread: M150×2 | Nominal diameter (metric): 150 mm
Grooved and lock nut PTN KM26, Female thread: M130×2 | Nominal diameter (metric): 130 mm
Grooved and lock nut SKF HM 48 T, Female thread: Tr 240x4 | Nominal diameter (metric): 240 mm
Grooved and lock nut INA AM40, Female thread: M40X1,5 | Nominal diameter (metric): 65 mm
Grooved and lock nut FAG KM15, Female thread: M75x2 | Nominal diameter (metric): 98 mm
Grooved and lock nut PTN KM9, Female thread: M45×1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut SNR HM3096