Grooved and lock nut INA ZM105, Female thread: M105X2 | Nominal diameter (metric): 140 mm
Precision locknut
See technical informationReferences
INA:ZM105
Rubix:274A8732
Manufacturer :0017313190000
EAN:4047643290920

Product details : INA ZM105 PRECISION LOCKNUT
Precision locknut ZM, accessory ZM..
Technical specifications
Attributes
| Logistic Weight | 1050 g |
|---|---|
| Nominal diameter (metric) | 140 mm |
| Female thread | m105x2 |
| Outer diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 307.05 excl. VAT
/ Each
£ 368.46 incl. VAT
- Usually arrives within 14 working days
