Grooved and lock nut SKF KM 0, Female thread: M 10x0,75 | Nominal diameter (metric): 10 mm
SKF Shaft nut KM Series
See technical informationSee documentsReferences
SKF:KM 0
Rubix:105A9745
Manufacturer :10933
EAN:7316577758866

Documents
Product details : SKF LOCK NUT KM 0
KM and KML lock nuts are used to locate bearings onto a shaft. They have metric threads and four equally spaced slots located around their circumference to accommodate a spanner. They should be locked by a lock washer to prevent unintentional loosening. KM and KML lock nuts can be reused, provided they are not damaged.
Strengths
- Simple, stable and reliable fastening element
- Easy to install and remove
- Reusable with a new lock washer
- Available for thread M 10x0.75 to M 200x3 (sizes 0 to 40)
- Easy to install and remove
- Reusable with a new lock washer
- Available for thread M 10x0.75 to M 200x3 (sizes 0 to 40)
Technical specifications
Attributes
| Logistic Weight | 4,6 g |
|---|---|
| Nominal diameter (metric) | 10 mm |
| Female thread | m 10x0,75 |
| Thread-cutting pitch | 0.75 mm |
| Material | steel |
| Outer diameter | 18 mm |
| Diameter across flats | 10 mm |
| Weight | 0.004 kg |
Show UNSPSC/ECL@SS
£ 3.88 excl. VAT
/ Each
£ 4.66 incl. VAT
- In stock: Next day delivery
