Grooved and lock nut INA ZMA30/52, Female thread: M30X1,5 | Nominal diameter (metric): 52 mm
Precision locknut
See technical informationReferences
INA:ZMA30/52
Rubix:106A0499
Manufacturer :0017316530000
EAN:4012802079449

Product details : INA ZMA30/52 PRECISION LOCKNUT
Precision locknuts ZMA, locking pegs, radially arranged, heavy series
Technical specifications
Attributes
| Logistic Weight | 233 g |
|---|---|
| Nominal diameter (metric) | 52 mm |
| Female thread | m30x1,5 |
| Material | steel |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 116.81 excl. VAT
/ Each
£ 140.17 incl. VAT
- Delivery usually within ( 7 ) days
