Grooved and lock nut FAG KM30, Female thread: M150x2 | Nominal diameter (metric): 195 mm

Locknut

See technical information

References

FAG:KM30
Rubix:157A9969
Manufacturer :0167320730000
EAN:4012801223027
brand logo

Technical specifications

Nominal diameter (metric)195 mm
Female threadm150x2
See all Specifications

Product details : FAG KM30 LOCKNUT


Locknuts KM, main dimensions to DIN 981

Technical specifications


Attributes
Logistics dimensions (L x W x H)24x195x195 mm
Logistic Weight2150 g
Nominal diameter (metric)195 mm
Female threadm150x2
Materialsteel
Outer diameter195 mm
Diameter across flats150 mm
£ 118.45 excl. VAT
/ Each
£ 142.14 incl. VAT
  • Delivery usually within ( 7 ) days