SKF Shaft nut KM Series
Nominal diameter (metric) | 90 mm |
---|---|
Female thread | M 90x2 |
Logistic Weight | 519,5 g |
---|---|
Nominal diameter (metric) | 90 mm |
Female thread | M 90x2 |
Thread-cutting pitch | 2 mm |
Material | Steel |
Outer diameter | 120 mm |
Diameter across flats | 90 mm |
Width | 16 mm |
Weight | 0.51 kg |
Series | KM |
In stock: Next day delivery