References
SKF:AN 30
Rubix:106A2416
EAN:7316576660504


Technical specifications
| Inner diameter | 149.555 mm |
|---|---|
| Outer diameter | 179.4 mm |
| Width | 24.867 mm |
Product details : SKF LOCK NUT AN 30
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 2012 g |
|---|---|
| Inner diameter | 149.555 mm |
| Outer diameter | 179.4 mm |
| Width | 24.867 mm |
| Female thread | 5,888-12 |
| Series | an |
| Material | steel |
| Load capacity | 53025.24 kg |
| Hydraulic Fitting Type | not for hydraulic mounting |
Show UNSPSC/ECL@SS
£ 153.57 excl. VAT
/ Each
£ 184.28 incl. VAT
- Usually arrives within 14 working days