Grooved and lock nut SKF N 14, Female thread: 2,751-18 (pouce, 18 filets/pouce) | Nominal diameter (metric): 69.875 mm
Lock Nut
See technical informationReferences
SKF:N 14
Rubix:106A2414
EAN:7316571385471


Technical specifications
| Nominal diameter (metric) | 69.875 mm |
|---|---|
| Female thread | 2,751-18 (pouce, 18 filets/pouce) |
Product details : SKF LOCK NUT N 14
To complement our bearings, it supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 291 g |
|---|---|
| Nominal diameter (metric) | 69.875 mm |
| Female thread | 2,751-18 (pouce, 18 filets/pouce) |
| Thread-cutting pitch | 1.411 mm |
| Material | steel |
| Outer diameter | 92.202 mm |
| Weight | 0.31 kg |
Show UNSPSC/ECL@SS
£ 27.25 excl. VAT
/ Each
£ 32.70 incl. VAT
- In stock: Next day delivery