Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR KM7 ACCESSORIES
Grooved and lock nut SNR KM7, Female thread: M35x1,5
Nut
References
snr:
KM7
rubix:
205A4592
ean:
3413520529642
Technical specifications
Female thread
M35x1,5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR KM7 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
23
x
23
x
37
mm
Logistic Weight
65
g
Female thread
M35x1,5
Thread-cutting pitch
1,5
mm
Outer diameter
52
mm
Diameter across flats
52
mm
Width
8
mm
Weight
0.065
kg
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.45
excl. VAT
/
Each
£
6.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut INA AM20, Female thread: M20X1 | Nominal diameter (metric): 38 mm
Grooved and lock nut SKF KMK 14, Female thread: M 70x2 | Nominal diameter (metric): 70 mm
Grooved and lock nut INA ZM90, Female thread: M90X2 | Nominal diameter (metric): 120 mm
Grooved and lock nut SKF N 13, Female thread: 2,548 in - 18 | Nominal diameter (metric): 64.719 mm
Grooved and lock nut SKF KMTA 6, Female thread: M 30x1,5 | Nominal diameter (metric): 30 mm
Grooved and lock nut AKN from MECALINE KMTA28-AKN, Female thread: M140x3 | Nominal diameter (metric): 140 mm
Grooved and lock nut SKF KMT 1, Female thread: M 12x1 | Nominal diameter (metric): 12 mm
Grooved and lock nut SKF KMFE 18, Female thread: M 90x2 | Nominal diameter (metric): 90 mm
Grooved and lock nut INA ZM17, Female thread: M17X1 | Nominal diameter (metric): 28 mm
Grooved and lock nut INA ZM35, Female thread: M35X1,5 | Nominal diameter (metric): 52 mm
Grooved and lock nut SKF KM 6, Female thread: M 30x1,5 | Nominal diameter (metric): 30 mm
Grooved and lock nut SNR BP50
Grooved and lock nut SNR TBPR100, Nominal diameter (metric): 100 mm
Grooved and lock nut FAG KM40, Female thread: M200x3 | Nominal diameter (metric): 250 mm
Grooved and lock nut AKN from MECALINE KMTA9-AKN, Female thread: M45x1,5 | Nominal diameter (metric): 45 mm