Grooved and lock nut INA AM20, Female thread: M20X1 | Nominal diameter (metric): 38 mm
Precision locknut
See technical informationReferences
INA:AM20
Rubix:214A3772
Manufacturer :0077062430000
EAN:4012802032130

Product details : INA AM20 LOCKNUT
Precision locknuts AM, segments for clamping
Technical specifications
Attributes
| Logistic Weight | 88,38 g |
|---|---|
| Nominal diameter (metric) | 38 mm |
| Female thread | m20x1 |
| Material | steel |
| Outer diameter | 38 mm |
Show UNSPSC/ECL@SS
£ 77.50 excl. VAT
/ Each
£ 93.00 incl. VAT
- Usually arrives within 14 working days
