Locknut
Nominal diameter (metric) | 75 mm |
---|---|
Female thread | M55x2 |
Logistics dimensions (L x W x H) | 11x75x75 mm |
---|---|
Logistic Weight | 164 g |
Nominal diameter (metric) | 75 mm |
Female thread | M55x2 |
Material | Steel |
Outer diameter | 75 mm |
Diameter across flats | 55 mm |
Width | 11 mm |
Series | KM |
Usually arrives within 14 working days