KM Nut
Nominal diameter (metric) | 35 mm |
---|---|
Female thread | M35×1,5 |
Nominal diameter (metric) | 35 mm |
---|---|
Female thread | M35×1,5 |
Thread-cutting pitch | 35 mm |
Material | Steel |
Outer diameter | 52 mm |
Diameter across flats | 44 mm |
Width | 8 mm |
Weight | 0.058 kg |
Series | KM |
In stock: Next day delivery