Lock Nut
Nominal diameter (metric) | 50 mm |
---|---|
Female thread | M40x1,5 |
Logistics dimensions (L x W x H) | 59x59x10 mm |
---|---|
Logistic Weight | 90 g |
Nominal diameter (metric) | 50 mm |
Female thread | M40x1,5 |
Thread-cutting pitch | 1.5 mm |
Outer diameter | 58 mm |
Diameter across flats | 58 mm |
Width | 9 mm |
Weight | 0.09 kg |
Series | KM |
Usually arrives within 14 working days