Grooved and lock nut Timken HM 52T, Female thread: Tr260x4 | Nominal diameter (metric): 260 mm
Locknut
See technical informationReferences
Timken:HM 52T
Rubix:396A8994
EAN:0087796250956

Product details : TIMKEN HM52T LOCKNUT
Shaft nut with trapezoidal thread Timken
Timken HM52T locknut with trapezoidal thread Tr260x4 for securing adapter sleeves and bearing sets. D3 330 mm, SW 24 mm.
Technical specifications
Attributes
| Nominal diameter (metric) | 260 mm |
|---|---|
| Female thread | tr260x4 |
| Thread-cutting pitch | 4 mm |
| Outer diameter | 330 mm |
| Diameter across flats | 260 mm |
| Weight | 8.55 kg |
| Type | locknut (metric locknut, shaft/shank nut) |
Show UNSPSC/ECL@SS
£ 327.22 excl. VAT
/ Each
£ 392.66 incl. VAT
- Delivery usually within ( 7 ) days
