Grooved and lock nut INA AM70, Female thread: M70X2 | Nominal diameter (metric): 100 mm
Precision locknut
See technical informationReferences
INA:AM70
Rubix:106A5337
Manufacturer :0091417310000
EAN:4054369426182

Product details : INA AM70 PRECISION LOCKNUT
Precision locknuts AM, segments for clamping
Technical specifications
Attributes
| Logistic Weight | 780 g |
|---|---|
| Nominal diameter (metric) | 100 mm |
| Female thread | m70x2 |
| Outer diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 223.52 excl. VAT
/ Each
£ 268.22 incl. VAT
- Delivery usually within ( 7 ) days
