Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR KM25 ACCESSORIES
Grooved and lock nut SNR KM25, Female thread: M125x2
Lock Nut
References
snr:
KM25
rubix:
205A4576
ean:
3413520529567
Technical specifications
Female thread
M125x2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR KM25 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
160
x
160
x
21
mm
Logistic Weight
1240
g
Female thread
M125x2
Thread-cutting pitch
2
mm
Outer diameter
160
mm
Width
21
mm
Weight
1.19
kg
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.90
excl. VAT
/
Each
£
70.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut SKF KMFE 15, Female thread: M 75x2 | Nominal diameter (metric): 75 mm
Grooved and lock nut SNR BR40
Grooved and lock nut SNR KM17, Female thread: M85x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut INA ZM06, Female thread: M6X0,5 | Nominal diameter (metric): 16 mm
Grooved and lock nut SKF KM 18, Female thread: M 90x2 | Nominal diameter (metric): 90 mm
Grooved and lock nut SKF KMT 15, Female thread: M 75x2 | Nominal diameter (metric): 75 mm
Grooved and lock nut FAG KM28, Female thread: M140x2 | Nominal diameter (metric): 180 mm
Grooved and lock nut PTN KM7, Female thread: M35×1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut SNR HM3076
Grooved and lock nut SKF KMTA 12, Female thread: M 60x1,5 | Nominal diameter (metric): 60 mm
Grooved and lock nut INA ZM15, Female thread: M15X1 | Nominal diameter (metric): 25 mm
Grooved and lock nut SNR TBPR35, Nominal diameter (metric): 35 mm
Grooved and lock nut SKF KMFE 11, Female thread: M 55x2 | Nominal diameter (metric): 55 mm
Grooved and lock nut AKN from MECALINE HM58T-AKN, Female thread: Tr 290x4 | Nominal diameter (metric): 290 mm
Grooved and lock nut SKF KMK 15, Female thread: M 75x2 | Nominal diameter (metric): 75 mm