Grooved and lock nut SKF KMFE 15, Female thread: M 75x2 | Nominal diameter (metric): 75 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMFE 15
Rubix:106A1854
Manufacturer :137360
EAN:7316571585352

Documents
Product details : SKF LOCK NUT KMFE 15
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistic Weight | 309,6 g |
|---|---|
| Nominal diameter (metric) | 75 mm |
| Female thread | m 75x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 98 mm |
| Diameter across flats | 75 mm |
| Weight | 0.36 kg |
Show UNSPSC/ECL@SS
£ 217.50 excl. VAT
/ 5 pieces
£ 261.00 incl. VAT
- Delivery usually within ( 3 ) days
