Grooved and lock nut SKF KMTA 12, Female thread: M 60x1,5 | Nominal diameter (metric): 60 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMTA 12
Rubix:105A9255
Manufacturer :66013
EAN:7316577655264

Documents
Product details : SKF LOCK NUT KMTA 12
Bearing Accessories Locknut And Locking Device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x84x60 mm |
|---|---|
| Logistic Weight | 439 g |
| Nominal diameter (metric) | 60 mm |
| Female thread | m 60x1,5 |
| Thread-cutting pitch | 1.5 mm |
| Material | steel |
| Outer diameter | 84 mm |
| Diameter across flats | 60 mm |
| Weight | 0.46 kg |
Show UNSPSC/ECL@SS
£ 113.04 excl. VAT
/ Each
£ 135.65 incl. VAT
- Delivery usually within ( 3 ) days
