Grooved and lock nut SNR KM17, Female thread: M85x2 | Nominal diameter (metric): 110 mm
Locknut
See technical informationSee documentsReferences
SNR:KM17
Rubix:205A4568
EAN:3413520529475

Documents
Product details : SNR KM17 ACCESSORIES
Nuts
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 113x113x25 mm |
|---|---|
| Logistic Weight | 470 g |
| Nominal diameter (metric) | 110 mm |
| Female thread | m85x2 |
| Thread-cutting pitch | 2 mm |
| Outer diameter | 110 mm |
| Weight | 0.47 kg |
Show UNSPSC/ECL@SS
£ 14.17 excl. VAT
/ Each
£ 17.00 incl. VAT
- Delivery usually within ( 3 ) days
