Locknut
Nominal diameter (metric) | 180 mm |
---|---|
Female thread | M140x2 |
Logistics dimensions (L x W x H) | 22x180x180 mm |
---|---|
Logistic Weight | 1640 g |
Nominal diameter (metric) | 180 mm |
Female thread | M140x2 |
Material | Steel |
Outer diameter | 180 mm |
Diameter across flats | 140 mm |
Width | 22 mm |
Series | KM |
Usually arrives within 14 working days