Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR KM26 ACCESSORIES
Grooved and lock nut SNR KM26, Female thread: M130x2
Lock Nut
References
snr:
KM26
rubix:
205A4577
ean:
3413520529574
Technical specifications
Female thread
M130x2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR KM26 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
187
x
180
x
58
mm
Logistic Weight
1300
g
Female thread
M130x2
Thread-cutting pitch
2
mm
Outer diameter
165
mm
Width
21
mm
Weight
1.25
kg
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.05
excl. VAT
/
Each
£
62.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut FAG HMZ3044, Female thread: Tr220X4 | Nominal diameter (metric): 220 mm
Grooved and lock nut SNR BP35
Grooved and lock nut AKN from MECALINE HM3164-AKN, Female thread: Tr 320x5 | Nominal diameter (metric): 320 mm
Grooved and lock nut AKN from MECALINE ZM120-AKN, Female thread: M120x2 | Nominal diameter (metric): 120 mm
Grooved and lock nut SNR BPR35
Grooved and lock nut INA ZMA40/75, Female thread: M40X1,5 | Nominal diameter (metric): 75 mm
Grooved and lock nut SNR TB75, Nominal diameter (metric): 75 mm
Grooved and lock nut INA ZM50, Female thread: M50X1,5 | Nominal diameter (metric): 70 mm
Grooved and lock nut Timken KM 9, Nominal diameter (metric): 45 mm
Grooved and lock nut AKN from MECALINE ZM30-AKN, Female thread: M30x1,5 | Nominal diameter (metric): 30 mm
Grooved and lock nut SKF KMTA 14, Female thread: M 70x1,5 | Nominal diameter (metric): 70 mm
Grooved and lock nut SKF KM 32, Female thread: M 160x3 | Nominal diameter (metric): 160 mm
Grooved and lock nut AKN from MECALINE HM3188-AKN, Female thread: Tr 440x5 | Nominal diameter (metric): 440 mm
Grooved and lock nut SNR TBR55, Nominal diameter (metric): 55 mm
Grooved and lock nut PTN KM20, Female thread: M100×2 | Nominal diameter (metric): 100 mm