Grooved and lock nut FAG
Nominal diameter (metric) | 220 mm |
---|---|
Female thread | Tr220X4 |
Logistic Weight | 3400 g |
---|---|
Nominal diameter (metric) | 220 mm |
Female thread | Tr220X4 |
Outer diameter | 260 mm |
Diameter across flats | 242 mm |
Width | 30 mm |
Series | HMZ30 |
Usually arrives within 14 working days