Grooved and lock nut PTN KM20, Female thread: M100×2 | Nominal diameter (metric): 100 mm
KM Nut
See technical informationSee documentsReferences
PTN:KM20
Rubix:218A1348
Manufacturer :857441
EAN:3660338126963




Documents
Product details : PTN 857441 LOCK NUT KM20
Tightening nut. A KM nut is mounted with an MB washer.
Technical specifications
Attributes
| Nominal diameter (metric) | 100 mm |
|---|---|
| Female thread | m100×2 |
| Thread-cutting pitch | 100 mm |
| Material | steel |
| Outer diameter | 130 mm |
| Diameter across flats | 120 mm |
| Weight | 0.68 kg |
Show UNSPSC/ECL@SS
£ 108.65 excl. VAT
/ 5 pieces
£ 130.38 incl. VAT
- Usually arrives within 14 working days
