Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
INA ZMA40/75 PRECISION LOCKNUTS ZMA LOCKING PEGS RADIALLY ARRANGED HEA
Grooved and lock nut INA ZMA40/75, Female thread: M40X1,5 | Nominal diameter (metric): 75 mm
Precision locknut
References
ina:
ZMA40/75
rubix:
238A3653
manufacturer :
0017317260000
ean:
4012802079494
Technical specifications
Nominal diameter (metric)
75
mm
Female thread
M40X1,5
See all Specifications
Product details
Technical specifications
Product details : INA ZMA40/75 PRECISION LOCKNUTS ZMA LOCKING PEGS RADIALLY ARRANGED HEA
Precision locknuts ZMA, locking pegs, radially arranged, heavy series
Technical specifications
Attributes
Logistic Weight
726
g
Nominal diameter (metric)
75
mm
Female thread
M40X1,5
Material
Steel
Outer diameter
75
mm
Width
30
mm
Series
ZMA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
188.48
excl. VAT
/
Each
£
226.18
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SNR KM4, Female thread: M20x1 | Nominal diameter (metric): 26 mm
Grooved and lock nut FAG KML40, Female thread: M200x3 | Nominal diameter (metric): 240 mm
Grooved and lock nut Timken KM 9, Nominal diameter (metric): 45 mm
Grooved and lock nut PTN KM36, Female thread: M180×3 | Nominal diameter (metric): 180 mm
Grooved and lock nut AKN from MECALINE ZM17-AKN, Female thread: M17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut SKF KMFE 10, Female thread: M 50x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut SNR BR85
Grooved and lock nut SNR KM9, Female thread: M45x1,5
Grooved and lock nut PTN KM40, Female thread: M200×3 | Nominal diameter (metric): 200 mm
Grooved and lock nut AKN from MECALINE KM6-AKN, Female thread: M 30x1,5 | Nominal diameter (metric): 30 mm
Grooved and lock nut FAG KM33, Female thread: M165x3 | Nominal diameter (metric): 210 mm
Grooved and lock nut FAG HMZ30/530, Female thread: Tr530X6 | Nominal diameter (metric): 530 mm
Grooved and lock nut SKF KMT 26, Female thread: M 130x2 | Nominal diameter (metric): 130 mm
Grooved and lock nut SKF KMTA 5, Female thread: M 25x1,5 | Nominal diameter (metric): 25 mm
Grooved and lock nut INA AM55, Female thread: M55X2 | Nominal diameter (metric): 85 mm