Locknut and Locking Device
Nominal diameter (metric) | 70 mm |
---|---|
Female thread | M 70x1,5 |
Logistics dimensions (L x W x H) | 26x95x70 mm |
---|---|
Logistic Weight | 580 g |
Nominal diameter (metric) | 70 mm |
Female thread | M 70x1,5 |
Thread-cutting pitch | 1,5 mm |
Material | Steel |
Outer diameter | 95 mm |
Diameter across flats | 70 mm |
Width | 26 mm |
Weight | 0.6 kg |
Series | KMTA |
Usually arrives within 14 working days