Grooved and lock nut INA ZM50, Female thread: M50X1,5 | Nominal diameter (metric): 70 mm
Precision locknut
See technical informationReferences
INA:ZM50
Rubix:106A1512
Manufacturer :0017311810000
EAN:4012802079388

Product details : INA ZM50 PRECISION LOCKNUT
Precision locknut ZM, accessory ZM..
Technical specifications
Attributes
| Logistic Weight | 194 g |
|---|---|
| Nominal diameter (metric) | 70 mm |
| Female thread | m50x1,5 |
| Outer diameter | 70 mm |
Show UNSPSC/ECL@SS
£ 123.98 excl. VAT
/ Each
£ 148.78 incl. VAT
- Delivery usually within ( 7 ) days
