References
SNR:KM38
Rubix:205A4587
EAN:3413520035921

Documents
Product details : SNR KM38 ACCESSORIES
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 241x241x28 mm |
|---|---|
| Logistic Weight | 3392 g |
| Female thread | no |
| Thread-cutting pitch | 3 mm |
| Outer diameter | 240 mm |
| Weight | 3390 kg |
Show UNSPSC/ECL@SS
£ 89.39 excl. VAT
/ Each
£ 107.27 incl. VAT
- Delivery usually within ( 3 ) days
